Beli honeywell scanner di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. HONEYWELL Mobile Computer
    Mulai

    Rp11.999.900

    HONEYWELL Mobile Computer
    Deskripsi:
    The durable EDA51K helps businesses automate and error-proof mission-critical workflows in light-duty warehouses, distribution centers, retail and delivery with low up-front costs. The device provides users with reliable network connectivity and a high-performance scanner for maximum productivity indoors and out. The EDA51K adds a keyboard to the field-tested, highly popular EDA51 computer, based on the Qualcomm® Snapdragon™ 1.8 GHz octa-core processor and Android 10 (Q). With up to 4 GB of RAM and 64 GB of flash memory, the EDA51K supports business environments that run many software applications. Available with Honeywell's best-in-class N6703 scan engine, the EDA51K provides high tolerance to motion and poor-quality barcodes to simplify barcode capture. The powerful, 13-megapixel color camera captures high quality images in pictures in dim environments. Rated IP65 for ingress protection, the EDA51K is dust and water-resistant and suitable for use in the elements. Tested to survive 500 half-meter tumbles and multiple 1.5 m (5 ft) drops to concrete across the operating temperature range, the EDA51K is designed to last. Lightweight and responsive, the EDA51K is equipped with a 4-inch touch screen and numeric keypad for data-input flexibility. Improved hard keys eliminate legend wear and include backlighting. Scan buttons on each side of the mobile computer enable both left-handed and right-handed users, ensuring an excellent user experience.
  2. HONEYWELL Barcode Scanner Xenon XP General Duty (Tembakan Harga)
    Mulai

    Rp3.299.900

    HONEYWELL Barcode Scanner Xenon XP General Duty (Tembakan Harga)
    Deskripsi:
    The Xenon XP 1950g scanner is purposebuilt for retailers who know the costs of long checkout times: lost sales due to abandoned carts, and decreased customer loyalty and revenue over time.Delivering excellent customer service is your mission, and providing lasting impressions for your loyal customers driven by fast, accurate, and friendly checkout experiences is critical.Empower your cashiers to deliver on your mission and commitment to provide excellent customer service experiences with the Honeywell Xenon Extreme Performance (XP) series. The Xenon XP 1950g scanner offers superior scan performance, easily capturing even the most difficult-to-read or damaged barcodes.Engineered to 50 drops at 1.8 m (6 ft) and 2,000 tumbles at 0.5 m (1.6 ft), and with an IP52 ingress rating for water and dust, the Xenon XP 1950g scanner delivers class-leading durability. This significantly reduces scanner downtime and service costs, leading to a longer lifecycle and a lower total cost of ownership.Designed for retail environments that demand high-accuracy scanning, whether at a distance, or even on damaged barcodes, the Xenon XP 1950g scanner reduces strain on the associate-decreasing the need to bend to reach barcodes on the bottom shelf or bottom of the basket. The Xenon XP 1950g is available in Black or Lyric White models to match the scanner to your environment, and an available vibration mode ensures your associates get scanner feedback regardless of their surroundings.
  3. HONEYWELL Barcode Scanner Wireless (Tembakan Harga)
    Mulai

    Rp1.699.900

    HONEYWELL Barcode Scanner Wireless (Tembakan Harga)
    atribut:
    • Wireless Range (m): 100
    • LED (nm): 650
    • Support 2D Code: QR, PDF417, Data Matrix
    • Scan Mode: Single Line Scan
  4. Zebra Technologies Mobile Computer
    Mulai

    Rp8.699.900

    Zebra Technologies Mobile Computer
    Deskripsi:
    HSPA+/TD-SCDMA, HF-RFID, ANDROID 4.4.2, 2D, NUMERIC, 1GB/8GB, SE4710, NON-CHINA
    atribut:
    • Included Accecories: Adaptor, Cable Charging
  5. Zebra Technologies Barcode Scanner Set (Tembakan Harga)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.399.900

    Zebra Technologies Barcode Scanner Set (Tembakan Harga)
    Deskripsi:
    The affordable Symbol LS2208 handheld barcode scanner provides fast, reliable scanning in an ergonomic, lightweight form. The wide working range - from near-contact to 17 inches - makes this device ideal for retail, hospital, education or government settings. Multiple on-board interfaces ensure integration with a variety of host systems.Includes: USB Kit 1 unit LS2208-SR20007R Scanner, CBA-U01-S07ZAR cable,20-61019-02R Stand and SW-6107
    atribut:
    • Scanner Type: Bi-directional
    • Voltage and Current: 5 volts +/- 10% at 130 mA typical, 175 mA max
    • Light Source: 650 nm visible laser diode
    • Scan Rate: 100 scans per second typical
    • Decode Capability: UPC/EAN, UPC/EAN with Supplementals, UPC/ EAN 128, Code 39, Code 39 Full ASCII, Code 39 TriOptic, Code 128, Code 128 Full ASCII, Codabar, Interleaved 2 of 5, Discrete 2 of 5, Code 93, MSI, Code 11, IATA, GS1 DataBar (formerly RSS) variants, Chinese 2 of 5
  6. HONEYWELL Barcode Scanner Handheld Voyager General Duty (Tembakan Harga)
    Mulai

    Rp2.499.900

    HONEYWELL Barcode Scanner Handheld Voyager General Duty (Tembakan Harga)
    Deskripsi:
    We designed the Voyager Extreme Performance (XP) 1470 series scanner for in-store retail workflows that require a highly accurate 1D/2D scanning solution in a durable form factor. Trust it for industry-leading scanning capability on traditional barcodes and digital screens-even on damaged and difficult-to-read codes. Backed by a 5-year warranty for corded models, and a 3-year warranty for cordless.
  7. HONEYWELL Barcode Scanner Scanpal (Tembakan Harga)
    Mulai

    Rp9.399.900

    HONEYWELL Barcode Scanner Scanpal (Tembakan Harga)
    atribut:
    • Dimensions (mm): 159x75x14.4
    • Display Size (inch): Gorilla Glass 5, 5.5
    • Resolution: 1440 x 720 High Definition
    • Battery: Li-Ion, 3.8 V, 4,500 mAh, removable
    • Operating Temperature (°C): -20 to +50
    • Environmental Sealing: IP67
    • Real-Time Clock (RTC): 10 min backup via super-cap
  8. DATALOGIC Barcode Scanner Handheld PowerScan (Tembakan Harga)
    Mulai

    Rp9.999.900

    DATALOGIC Barcode Scanner Handheld PowerScan (Tembakan Harga)
    Deskripsi:
    PowerScan PD9530 High Performance 5VDC, USB Kit (Kit inc. Scanner and Cable CAB-524.)
    atribut:
    • Image Capture: BMP, JPEG, TIFF; Greyscale: 256, 16, 2
  9. e-Print Label Direct Thermal
    Rating:
    100% of 100
    (1)
    Mulai

    Rp16.900

    e-Print Label Direct Thermal
    Deskripsi:
    Label Barcode untuk diletakan pada packingan barang / resi pengiriman, biasa dipakai oleh Ekspedisi JNE, Shope Express dan Online Shop.Spesifikasinya :- Bahan Baku : Direct Thermal Sticker- Ukuran Lebar 100 mm Tinggi 150 mm- Terdiri dari 1 Line/Baris- Pakai GAP/JEDA yaitu Gap 3mm- Isi 1 Roll : 300 Pcs- Perforasi (Bisa di sobek)- Core 1 inchDigunakan untuk printer :- Argox OS-214 / CP-2140 / OS-214NU- Honey Well PC42T- Intermec PC4 / PC43D- Postek C-168 / G-3106- Sato Cx-400 / LM-408 / CL412e- Tsc-TTP 243 / 245 / 247 / 2410m / 343plus / 244 Pro- Zebra GK420T / GT820 / TLP2844Z / ZT230 / GC-420T / GT800 / ZD410 / S4M / ZT200- BP-TD110X, BP-TD110, BP-TD110D, BP-TR110- Wincode C342C
  10. Epson Printer Head
    Mulai

    Rp1.399.900

  11. Zebra Technologies Mobile Computer
    Mulai

    Rp9.199.900

    Zebra Technologies Mobile Computer
    Deskripsi:
    Running a small business is hard work. Finding the tool to help you run it better is easy. The TC20 mobile computer, available in an all-touch or keyboard form factor, has the right looks, the right business features and the right price. The TC20 is built to survive where work gets done, with a snap-on PowerPack to keep business running, integrated barcode scanning, push-to-talk and a Zebra OneCare service plan designed for the TC20. Get the small business tool that gives you more. More time. More money. More sales. More productivity. The TC20 – the small business tool done right.
  12. Zebra Technologies Handheld Computer
    Mulai

    Rp27.999.900

    Zebra Technologies Handheld Computer
    Deskripsi:
    MC3300 WORKS HARD IN THE REAL WORLD When it comes to delivering real-world productivity, the MC3300 is the real deal. Push-to-talk capabilities and Wi-Fi-enabled WorkForce Connect mean colleagues can communicate instantly, from the back of the store to the front. Warm-swap batteries virtually eliminate downtime, so your workforce can literally power through shifts. The MC3300 is efficiency, connectivity and productivity in one innovative package. And, it’s all backed by Zebra’s unrivalled OneCare support. Industry Use - Retail - Manufacturing - Warehouse Management DIMENSIONS Straight Shooter and 45° Scan: 7.96 in. L x 2.94 in. W x 1.35 in. D (202.2 mm L x 74.7 mm W x 34.5 mm D) Turret/Rotating Head: 8.79 in. L x 2.94 in. W x 1.35 in. D (223.4 mm L x 74.7 mm W x 34.5 mm D) Gun/Pistol: 7.96 in. L x 2.94 in. W x 6.45 in. D (202.6 mm L x 74.7 mm W x 163.9 mm D)
  13. HONEYWELL Barcode Scanner Xenon Ultra (Tembakan Harga)
    Mulai

    Rp11.999.900

    HONEYWELL Barcode Scanner Xenon Ultra (Tembakan Harga)
    Deskripsi:
    Xenon ultra USB kit : Bluetooth, general duty, 1D/2D, high density, contact charging, black DRH 1962GHD-2, battery ( BAT-SCN11), USB cable (3012-6337-001), presentation base ( CCB-U00-G & 1962G-BAT-CUP), APAC.
    atribut:
    • Battery Capacity (mAh): 3300
    • Dimensions (LxWxH) (mm): 108.2x70.4x160.2
    • Image Sensor (pixels): 1280x1080
  14. DATALOGIC Barcode Scanner 2D (Tembakan Harga)
    Mulai

    Rp3.499.900

    DATALOGIC Barcode Scanner 2D (Tembakan Harga)
    atribut:
    • Dimensions (cm): 16.6x6.8x10.9
    • Color: Black
    • Decoding Capability: 1D, 2D, Postal, Stacked, Digital Watermarking
    • Current Operating (mA): <200 (@ 12V)
    • Current Standby/Idle (mA): <90 (@ 5V), <50 (@ 12V)
    • Input Voltage (V): 5 DC
    • Ambient Light (lux): 1-100,000
    • ESD Protection (kV): 16 (Air Discharge)
    • Humidity (%): 0 - 95 (non-Condensing)
    • Imager Sensor: 1 Megapixel (1280x800pixels)
    • Included Accecories: No
    • Included Cables: Unit Only
    • Interfaces: USB only
    • Light Source: Red Laser 650nm (Aiming), Warm White; Hyper Red LED for Digimarc (Illumination)
    • Motion Tolerance: 35 IPS
    • Operating Temperature (°C): 0 to 50
    • Particulate and Water Sealing: IP52
    • Print Contrast Ratio (Minimum): 15%
    • Reading Angle (°): ±65 (Pitch), ±360 (Roll (Tilt)), ±65 (Skew (Yaw))
    • Storage Temperature (°C): -40 to 70
  15. PANDA SCANNER Barcode Scanner Handheld Wireless (Tembakan Harga)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp699.900

    PANDA SCANNER Barcode Scanner Handheld Wireless (Tembakan Harga)
    Deskripsi:
    PRJ-BT888-1D Laser Scanner(1D barcode scanner untuk toko retail, minimarket dan supermarket, JNE, J&T, Tokopedia Label, etc)Scanner USB + 2.4G + BLUETOOTHErgonomic, robust designWith multiple interface design (KB USB (HID) interfaceVisible Laser Diode 670mExcellent Reading Performance is from 10cm to 70cm (PCS: 90% Code 39)High Resolution Reading Capability is up to 0.10mm(4 mil)Support Auto-sensingDrop Test Approved by 1.5M dropSpecification/DescriptionsPCS value 45% or moreManner of scan starting Manual sensor scanManner of using Portable or setting in bracketDecodable Capability: Code 39, Full ASCII Code 39, Code 32, Code 128, Code 93, Code 11, Codabar/NW7, All UPC/EAN/JAN code (EAN-13, EAN-8, UPC-A, UPC-E, EAN-128), Interleave 2 of 5, STD 2 of 5, Industrial 2 of 5, matrix 2 of 5, Chinese Postage Code, IATA, MSI/PLESSY, Italian Pharmacy Code, Telepen.Option decodable: RSS-14, RSS Limited, RSS Expanded
  16. HONEYWELL Barcode Scanner 1D (Tembakan Harga)
    Mulai

    Rp3.099.900

    HONEYWELL Barcode Scanner 1D (Tembakan Harga)
    Deskripsi:
    Although the Voyager 1470g is an entry model, it has excellent reading performance and does not care about the orientation of the barcode. It can be read from all directions of 360°. It is possible to upgrade to a 2D code reader after introducing it as a 1D barcode reader. It is ideal for combination with POS cash registers at retail stores, and can read damaged barcodes and barcodes and QR codes displayed on LCD screens of mobile phones.Corresponding Code : (1D) Codabar, Code 11, Code 128, Code 32, Code 39, Code93/93i, EAN 13/8, GS1 DataBar/Limited/Expanded/128, Interleaved 2of5, MSI, UPC-A/E, etc., (2 Dimension (additional license)) Aztec Code, Han Xin Code, Codablock A/F, Code 49, Data Matrix, GS1 Composite/DataBar Omnidirectional, MaxiCode, PDF417, MicroPDF417, QR Code, Micro QR code, etc. (Postal Code) Australian Post , British Post, Canadian Post, China Post, InfoMail, Japanese Post, Korea Post, etc.
    atribut:
    • Color: Black
    • Length (mm): 62
    • Width (mm): 82
    • Height (mm): 169
    • Standard: FCC Part 15 ClassB; CE
    • Ambient Illumination to Use (Lx): 0 to 100000
    • Current Consumption (W): (Base) Operating: 2 (400mA @5VDC), Standby: 0.45 (90mA @5VDC)
    • Dust/Drip Protection: IP40
    • Included Accessories: Scanner body, connection cable, flexible stand
    • Operating Temperature Range (°C): 0 to 50
    • Performance: Image sensor: Area imager (1040 x 720px), Skew angle/pitch angle: ± 70 °/± 65 °, Scan angle: Horizontal 39.2 °/Vertical 27.4 °, Motion trailer: 70cm/sec (UPC 0.330mm) ), Interface: USB, keyboard wedge, RS232C, IBM46xx (RS485)
    • Power Supply (V DC): 4 to 5.5
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Safety Standard: LED Safety IEC 62471:006; CB Scheme IEC 60950-1
    • Shock Resistance: 1.8m (normal operation after dropping on concrete 30 times)
    • Storage Humidity (%): to 95 (without condensation)
    • Storage Temperature Range (°C): -40 to 60
  17. HONEYWELL Pendeteksi Gas Portabel
    Mulai

    Rp10.999.900

    HONEYWELL Pendeteksi Gas Portabel
    Deskripsi:
    Gas Alert MicroClip yang tipis dan berukuran kompak memberikan perlindungan dari lingkungan gas berbahaya. Dengan konfirmasi penanda visual yang kontinyu untuk pendeteksian dan penyelesaian diperlengkapi oleh fitur IntelliFlash™. Pengoperasian alat dengan satu-tombol sederhana untuk kemudahan penggunaan, sehingga mempersingkat waktu training. GasAlert MicroClip XL kompatibel dengan sistem test dan kalibrasi otomatis BW MicroDock II dan software Fleet Manager 2.
  18. HONEYWELL Gas Detector Alert Microclip
    Rating:
    100% of 100
    (1)
    Mulai

    Rp9.299.900

Daftar Harga honeywell scanner Terbaru March 2026
HONEYWELL Mobile ComputerRp11.999.900
HONEYWELL Barcode Scanner (Tembakan Harga)Rp1.299.900
HONEYWELL Barcode Scanner Xenon XP General Duty (Tembakan Harga)Rp3.299.900
HONEYWELL Barcode Scanner Wireless (Tembakan Harga)Rp1.699.900
Zebra Technologies Mobile ComputerRp8.699.900
Zebra Technologies Barcode Scanner Set (Tembakan Harga)Rp1.399.900
HONEYWELL Barcode Scanner Handheld Voyager General Duty (Tembakan Harga)Rp2.499.900
HONEYWELL Barcode Scanner Scanpal (Tembakan Harga)Rp9.399.900
DATALOGIC Barcode Scanner Handheld PowerScan (Tembakan Harga)Rp9.999.900
e-Print Label Direct ThermalRp16.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)